Skip Content
WINCH SPUR GEAR W/BRAKE 4000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH SPUR GEAR W/BRAKE 4000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THRM452B
  • Mfr. Model # M452B
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Includes Adjustable Length Handle
  • Item Hand Winch
  • Frame Colour Red
  • Handle Length 18-3/8"
  • Overall Length 15-1/4"
  • Overall Width 22"
  • Overall Height 24-1/2"
  • Frame Finish Corrosion Resistant Paint
  • Frame Material Steel
  • Drum Capacity for 1/4 In. Cable 300 ft.
  • Drum Capacity for 5/16 In. Cable 200 ft.
  • 1st Layer Load Capacity 4,000 lbs.
  • Brake Included Yes
  • Manufacturers Warranty Length 2 Years
  • Winch Type For Lifting/Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 19.54:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list