Skip Content
WINCH SPUR GEAR W/BRAKE 10 000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH SPUR GEAR W/BRAKE 10 000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THRM492B
  • Mfr. Model # M492B
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Includes Adjustable Length Handle
  • Frame Colour Red
  • Item Hand Winch
  • Handle Length 18-1/2"
  • Overall Length 21"
  • Overall Width 25"
  • Overall Height 26"
  • Frame Finish Corrosion Resistant Paint
  • Frame Material Steel
  • Drum Capacity for 5/16 In. Cable 540 ft.
  • Brake Included Yes
  • 1st Layer Load Capacity 10,000 lbs.
  • Manufacturers Warranty Length 2 Years
  • Winch Type For Lifting/Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 25:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list