Skip Content
WINCH SPUR GEAR 4000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH SPUR GEAR 4000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THRM452
  • Mfr. Model # M452
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Item Hand Winch
  • Includes Adjustable Length Handle
  • Frame Colour Red
  • Overall Height 24-1/2"
  • Overall Length 15-1/4"
  • Handle Length 18-5/8"
  • Overall Width 22"
  • Frame Material Steel
  • Frame Finish Corrosion Resistant Paint
  • Drum Capacity for 1/4 In. Cable 300 ft.
  • Drum Capacity for 5/16 In. Cable 200 ft.
  • 1st Layer Load Capacity 4,000 lbs.
  • Brake Included No
  • Manufacturers Warranty Length 2 Years
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 19.54:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list