Skip Content
WINCH SPUR GEAR 2000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH SPUR GEAR 2000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THRM4312
  • Mfr. Model # M4312
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Item Hand Winch
  • Frame Colour Iridescent
  • Overall Length 10"
  • Overall Height 13-11/32"
  • Handle Length 11"
  • Overall Width 12-11/16"
  • Frame Material Steel
  • Drum Capacity for 1/4 In. Cable 59 ft.
  • Frame Finish Zinc Plated
  • 1st Layer Load Capacity 2,000 lbs.
  • Brake Included Yes
  • Drum Capacity for 3/16 In. Cable 110 ft.
  • Includes Adjustable Length Handle
  • Manufacturers Warranty Length 2 Years
  • Winch Type Pulling
  • Drum Capacity for 7/32 In. Cable 49 ft.
  • Drum Capacity for 5/16 In. Cable 39 ft.
  • Winch Gear Ratio 14.7:1
  • Winch Gear Type Spur

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list