WINCH SELF RECOVERY X9000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH SELF RECOVERY X9000

WARN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNW28500
  • Mfr. Model # 28500
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Full Load Amps 460
  • Item Electric Winch
  • Motor HP 4-3/5
  • Voltage Rating 12VDC
  • Overall Length 21-4/5"
  • Overall Height 7-3/5"
  • Overall Width 6-19/64"
  • Series XD Series
  • Clutch Release Yes
  • Rope Material Wire
  • Pulley Block No
  • Drum Capacity for 5/16 In. Cable 100 ft.
  • Mechanical Brake Yes
  • Included Rope Length 100 ft.
  • Included Rope Dia. 5/16"
  • No Load Line Speed 38.0 FPM
  • Control Pendant Cord Length 12 ft.
  • 1st Layer Load Capacity 9,000 lbs.
  • Winch Gear Type 3-Stage Planetary
  • Winch Gear Ratio 156:1
  • 1st Layer Line Speed 6.3 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list