Skip Content
WINCH REMOTE SWITCH 3000LB 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH REMOTE SWITCH 3000LB 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH4JY73
  • Mfr. Model # 4JY73
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.25 lbs

Product Details

12 volt electric winch 3,500 lb. capacity 12 VDC motor, planetary gearing, switch on 12 foot cord, complete with pulley block.

Technical Specs

  • Full Load Amps 180
  • Pulley Block Yes
  • Mechanical Brake Yes
  • Item Electric Winch
  • Voltage Rating 12 VDC
  • Rope Material Wire
  • Clutch Release Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list