Skip Content
WINCH RECOVERY VEHICLE 8000LB 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH RECOVERY VEHICLE 8000LB 12VDC

WARN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNW86245
  • Mfr. Model # 86245
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3166
  • Shipping Weight 80.0 lbs

Product Details

Low profile design available in 3 sizes to cover light - heavy-duty truck, SUVs and Jeeps. Comes with power in and out functions, series wound motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, and hand held remote with 12 ft. (3.7 m) lead.

Technical Specs

  • Full Load Amps 457
  • Mechanical Brake Yes
  • Item Electric Winch
  • Voltage Rating 12V DC
  • Motor HP 4.8
  • Series VR
  • Clutch Release Yes
  • Manufacturers Warranty Length Limited Lifetime
  • Pulley Block No
  • Drum Capacity for 5/16 In. Cable 94 ft.
  • No Load Line Speed 29.0 FPM
  • Control Pendant Cord Length 12 ft.
  • Winch Gear Type 3-Stage Planetary
  • 1st Layer Load Capacity 8,000 lbs.
  • Included Rope Length 94 ft.
  • Full Load Line Speed 4.7 FPM
  • Winch Gear Ratio 216:1
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List