Skip Content
WINCH RECOVERY VEH 12000LB 12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH RECOVERY VEH 12000LB 12V DC

WARN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNW86260
  • Mfr. Model # 86260
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3166
  • Shipping Weight 90.0 lbs

Product Details

Low profile design available in 3 sizes to cover light - heavy-duty truck, SUVs and Jeeps. Comes with power in and out functions, series wound motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, and hand held remote with 12 ft. (3.7 m) lead.

Technical Specs

  • Full Load Amps 457
  • Mechanical Brake Yes
  • Item Electric Winch
  • Motor HP 5.0
  • Voltage Rating 12 VDC
  • Manufacturers Warranty Length Limited Lifetime
  • Series VR
  • Pulley Block No
  • Clutch Release Yes
  • Included Rope Length 80 ft.
  • Included Rope Dia. 3/8"
  • Drum Capacity for 5/16 In. Cable 80 ft.
  • Control Pendant Cord Length 12 ft.
  • Winch Gear Type 3-Stage Planetary
  • 1st Layer Load Capacity 12,000 lbs.
  • No Load Line Speed 28.0 FPM
  • Winch Gear Ratio 216:1
  • 1st Layer Line Speed 3.6 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list