WINCH RECOVERY VEH 10000LB 12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH RECOVERY VEH 10000LB 12V DC

WARN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNW86255
  • Mfr. Model # 86255
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3166
  • Shipping Weight 89.0 lbs

Product Details

Low profile design available in 3 sizes to cover light - heavy-duty truck, SUVs and Jeeps. Comes with power in and out functions, series wound motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, and hand held remote with 12 ft. (3.7 m) lead.

Technical Specs

  • Full Load Amps 502
  • Mechanical Brake Yes
  • Item Electric Winch
  • Manufacturers Warranty Length Limited Lifetime
  • Voltage Rating 12 VDC
  • Series VR
  • Motor HP 4.8
  • Pulley Block No
  • Clutch Release Yes
  • Included Rope Dia. 3/8"
  • Drum Capacity for 5/16 In. Cable 80 ft.
  • Included Rope Length 80 ft.
  • Control Pendant Cord Length 12 ft.
  • 1st Layer Load Capacity 10,000 lbs.
  • Winch Gear Type 3-Stage Planetary
  • 1st Layer Line Speed 2.3 FPM
  • Winch Gear Ratio 261:1
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list