WINCH POWER CABLE,CAP 5000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH POWER CABLE,CAP 5000LB

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DVH6
  • Mfr. Model # 3DVH6
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With 6-10 Awg, Wire Winches 5,000 Lb Capacity and Under
  • Item Quick-connect Winch Power Cable
  • Type 5000 lb. Capacity

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list