Skip Content
WINCH PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH PORTABLE

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL61221
  • Mfr. Model # 61221
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Item Tie Down Winch
  • For Use With 4" Winch Straps
  • Mounting Style Bolt-on
  • Working Load Limit 5,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list