Skip Content
WINCH M8000 12V ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH M8000 12V ROLLER

WARN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNW26502
  • Mfr. Model # 26502
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3166
  • Shipping Weight 83.0 lbs

Product Details

Low profile, large frame heavy-duty winch. Comes with power in and out functions, series wound high-speed motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, automatic direct drive braking system and hand held remote with 12 ft. (3.7 m) lead.

Technical Specs

  • Full Load Amps 435
  • Mechanical Brake Yes
  • Item Electric Winch
  • Overall Height 8"
  • Motor HP 4.8
  • Voltage Rating 12V DC
  • Overall Length 18"
  • Rope Material Wire
  • Series M Series
  • Clutch Release Yes
  • Overall Width 26"
  • Pulley Block No
  • Drum Capacity for 5/16 In. Cable 100 ft.
  • Included Rope Dia. 5/16"
  • Included Rope Length 100 ft.
  • Control Pendant Cord Length 12 ft.
  • Winch Gear Type 3-Stage Planetary
  • No Load Line Speed 42.0 FPM
  • 1st Layer Load Capacity 8,000 lbs.
  • Winch Gear Ratio 216:1
  • 1st Layer Line Speed 8.0 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list