Skip Content
WINCH LIFT TRK 22X22 PLATFRM 750LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH LIFT TRK 22X22 PLATFRM 750LB

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES260016
  • Mfr. Model # 260016
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Technical Specs

  • Load Capacity 750 lbs.
  • Overall Height 60-1/2"
  • Overall Width 22-1/2"
  • Includes Wheel Lock
  • Item Platform Lift
  • Overall Length 32"
  • Frame Material Steel
  • Platform Length 30"
  • Platform Width 22"
  • Lifting Height Max. 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list