WINCH LIFT TRK 16X20 PLATFRM 750LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH LIFT TRK 16X20 PLATFRM 750LB

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES260015
  • Mfr. Model # 260015
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Load Capacity 750 lbs.
  • Overall Height 48-1/2"
  • Overall Length 32"
  • Overall Width 22-1/2"
  • Frame Material Steel
  • Load Center 10"
  • Platform Length 16"
  • Platform Width 20"
  • Rear Wheel Dia. 8"
  • Lifting Height Max. 40"
  • Front Caster Dia.
  • Item Winch Platform Lift

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list