WINCH LIFT FORK TRK 750LB 54INLFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH LIFT FORK TRK 750LB 54INLFT

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES260019
  • Mfr. Model # 260019
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Technical Specs

  • Lifting Height Forks Down 3/4"
  • Load Capacity 750 lbs.
  • Overall Length 32"
  • Overall Height 60-1/2"
  • Frame Material Steel
  • Overall Width 22-1/2"
  • Fork Width 3"
  • Fork Length 18"
  • Lifting Height Min. 3/4"
  • Lifting Height Max. 54"
  • Load Center 10"
  • Rear Wheel Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list