Skip Content
WINCH-IN-A-BAG 12VDC 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH-IN-A-BAG 12VDC 2000LB

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1120149
  • Mfr. Model # 1120149
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

12 VDC Electrical Winch-In-A-Bag(R), 8-gauge wiring with crimped connections, winch rated at 2,000 lbs., 8 ft. hand held remote, Teflon(R) winch rope guide, 4 ft. heavy-duty choker strap, 6 ft. heavy-duty choker strap, 2 ton shackle, jumper cable wiring harness and circuit breaker.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List