Skip Content
WINCH HYDRAULIC 8000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH HYDRAULIC 8000LB

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH100419
  • Mfr. Model # SI-8W-HY-1S-B
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Item Hydraulic Winch
  • Max. Flow 15 GPM
  • Overall Height 9-1/4"
  • Overall Length 23-1/2"
  • Overall Width 8-13/32"
  • Standards J706, CE 98/37/EC, CE 2006/42/EC
  • Max. Length of Recommended Wire Rope 125 ft.
  • Max. Pressure 1,800 PSI
  • Drum Rotation CCW
  • Recommended Wire Rope Dia. 3/8"
  • No Load Line Speed 40 FPM
  • Min. Required Flow 10 GPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list