Skip Content
WINCH HYDRAULIC 15000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WINCH HYDRAULIC 15000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH3VJ75
  • Mfr. Model # 3VJ75
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Product Details

Heavy-duty hydraulic winch features full metal heavy-duty high speed gear train, free wheel, SAE 2 bolt flange motors, fail safe brake and meets J706. Requires open center control. Wire rope not included.

Technical Specs

  • Free Spooling Clutch Type Lever
  • Winch Type Pulling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list