Skip Content
WINCH HAND RATCHETING 2500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH HAND RATCHETING 2500LB

DUTTON-LAINSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL2Z603
  • Mfr. Model # 2Z603
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3171
  • Shipping Weight 15.7 lbs

Product Details

Designed for pulling and hauling applications where the ability to pull the line freely from the winch is necessary. Manually-operated ratchet locks the load in position: winch will freewheel with the ratchet released. Has manually operated brake. Not recommended for lifting applications.

Technical Specs

  • Drum Capacity for 7/32 In. Cable 98 ft.
  • Includes Handle with Molded Hand Grip
  • Frame Colour Copper Bronze Metallic
  • Item Ratcheting Winch, Spur, No Brake, 2500 lbs.
  • Handle Length 9-1/2"
  • Overall Length 9-1/2"
  • Overall Width 6-1/2"
  • Overall Height 7-1/2"
  • Manufacturers Warranty Length 5 yr.
  • Frame Material Steel
  • Standards SAE J1853
  • Frame Finish Powder Coated
  • Drum Capacity for 3/16 In. Cable 131 ft.
  • Drum Capacity for 1/4 In. Cable 70 ft.
  • Drum Capacity for 5/16 In. Cable 47 ft.
  • Drum Capacity for 2 In. Strap 38 ft.
  • 1st Layer Load Capacity 2,500 lbs.
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Brake Included No
  • Winch Gear Ratio 5.4:1, 17.3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list