WINCH HAND RATCHETING 1800LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH HAND RATCHETING 1800LB

DUTTON-LAINSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL2Z602
  • Mfr. Model # 2Z602
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3171
  • Shipping Weight 11.36 lbs

Product Details

This winch type is designed for pulling and hauling applications where the ability to pull the line freely from the winch is necessary. Manually-operated ratchet locks the load in position: winch will freewheel with the ratchet released. Not recommended for lifting applications.

Technical Specs

  • Drum Capacity for 7/32 In. Cable 98 ft.
  • Item Ratcheting Winch, Spur, No Brake, 1800 lbs.
  • Includes Handle with Molded Hand Grip
  • Frame Colour Copper Bronze Metallic
  • Handle Length 9-1/2"
  • Overall Height 6-7/8"
  • Overall Width 6-1/2"
  • Overall Length 8-1/8"
  • Manufacturers Warranty Length 5 yr.
  • Standards SAE J1853
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Drum Capacity for 1/4 In. Cable 70 ft.
  • Drum Capacity for 3/16 In. Cable 131 ft.
  • Drum Capacity for 5/16 In. Cable 47 ft.
  • 1st Layer Load Capacity 1,800 lbs.
  • Drum Capacity for 2 In. Strap 38 ft.
  • Winch Type Pulling
  • Brake Included No
  • Winch Gear Type Spur
  • Winch Gear Ratio 5.4:1, 10.3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list