WINCH HAND RATCHETING 1400LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH HAND RATCHETING 1400LB

DUTTON-LAINSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL2Z601
  • Mfr. Model # 2Z601
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3171
  • Shipping Weight 7.28 lbs

Product Details

This winch type is designed for pulling and hauling applications where the ability to pull the line freely from the winch is necessary. Manually-operated ratchet locks the load in position: winch will freewheel with the ratchet released. Not recommended for lifting applications.

Technical Specs

  • Drum Capacity for 7/32 In. Cable 56 ft.
  • Item Ratcheting Winch, Spur, No Brake, 1400 lbs.
  • Frame Colour Copper Bronze Metallic
  • Includes Handle with Molded Hand Grip
  • Overall Height 5-9/16"
  • Handle Length 9-1/2"
  • Overall Length 7-1/16"
  • Manufacturers Warranty Length 5 yr.
  • Overall Width 5-3/4"
  • Frame Material Steel
  • Standards SAE J1853
  • Frame Finish Powder Coated
  • Drum Capacity for 1/4 In. Cable 40 ft.
  • Drum Capacity for 3/16 In. Cable 75 ft.
  • Drum Capacity for 2 In. Strap 24 ft.
  • 1st Layer Load Capacity 1,400 lbs.
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Brake Included No
  • Winch Gear Ratio 4.4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list