Skip Content
WINCH HAND DUAL DRIVE 3500LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH HAND DUAL DRIVE 3500LBS

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11345
  • Mfr. Model # 11345
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.72 lbs

Product Details

Dual drive hand winch, single speed, two way ratchet, load capacity 3500 lbs., gear ratio 5.1:1, 12.1:1. Dual drive feature distributes the load evenly on the drum.

Technical Specs

  • Includes Grip Handle and Cable Keeper
  • Item Hand Winch Dual Drive
  • Manufacturers Warranty Length 1 yr.
  • Frame Material Carbon Steel
  • Frame Finish Black Enamel Painted Finish
  • Drum Capacity for 1/4 In. Cable 30 m/98 ft.
  • Drum Capacity for 3/16 In. Cable 45 m/150 ft.
  • Drum Capacity for 5/16 In. Cable 20 m/65 ft.
  • 1st Layer Load Capacity 3,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list