Discontinued with Replacement
WINCH ELECTRIC SPUR GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WINCH ELECTRIC SPUR GEAR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF14L040
  • Mfr. Model # 14L040
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.6 lbs
Suggested Replacement Product
WINCH ELECTRIC 120V AC 4000LB

Your Price: NA

Technical Specs

  • Full Load Amps 10
  • Motor HP 1-1/3
  • Voltage Rating 115 VAC
  • Item Electric Winch
  • Overall Height 7-7/8"
  • Overall Length 10-13/16"
  • Overall Width 8-3/4"
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Pulley Block Yes
  • Rope Material Wire
  • Included Rope Dia. 7/32"
  • No Load Line Speed 2.5 FPM
  • Included Rope Length 50 ft.
  • Control Pendant Cord Length 9-1/2 ft.
  • Winch Type Pulling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list