Skip Content
WINCH ELECTRIC S3000 12VDC 3,000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH ELECTRIC S3000 12VDC 3,000LB

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1430200
  • Mfr. Model # 1430200
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.55 lbs

Product Details

Medium-duty electric DC winch. High speed planetary winch with Power In & Out, free wheel, remote switching, heavy-duty sealed electrical contactors, mechanical brake, roller fairlead and cable tension plate. 30 ft. switch lead.

Technical Specs

  • Pulley Block No
  • Full Load Amps 220
  • Mechanical Brake Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List