Skip Content
WINCH ELECTRIC 6000LB 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WINCH ELECTRIC 6000LB 12V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5CVR7
  • Mfr. Model # 5CVR7
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3166
  • Shipping Weight 79.0 lbs

Product Details

High speed planetary winch comes with power in and out, free wheel, remote switching, heavy-duty sealed electrical contactors,mechanical brake, pulley block and roller fairlead.Includes pulley block. 6,000 lbs. to 16,500 lbs. single line capacity.

Technical Specs

  • Pulley Block Yes
  • Mechanical Brake Yes
  • Full Load Amps 300
  • Item Electric Winch
  • Motor HP 2
  • Voltage Rating 12 VDC
  • Overall Width 7"
  • Overall Height 9-13/16"
  • Overall Length 21-3/16"
  • Rope Material Wire
  • Clutch Release Yes
  • Drum Capacity for 1/4 In. Cable 122 ft.
  • Drum Capacity for 5/16 In. Cable 102 ft.
  • No Load Line Speed 5.9 FPM
  • Included Rope Dia. 9/32"
  • Control Pendant Cord Length 9-1/2 ft.
  • Included Rope Length 105 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list