Skip Content
WINCH ELECTRIC 24VDC 8,000LB LESS ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 24VDC 8,000LB LESS ROPE

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWHS100353
  • Mfr. Model # SI-8W-DC24-A
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 90.0 lbs

Technical Specs

  • Full Load Amps 195
  • Item Recovery Winch
  • Motor HP 2.9
  • Voltage Rating 24 VDC
  • Overall Height 9-1/4"
  • Overall Width 8-13/32"
  • Overall Length 23-1/2"
  • Clutch Release Yes
  • Mechanical Brake No
  • No Load Line Speed 33.0 FPM
  • Control Pendant Cord Length 33 ft.
  • Series SI
  • Manufacturers Warranty Length 1 Year Limited
  • Rope Material Rope Not Included
  • Pulley Block No
  • 1st Layer Load Capacity 8,000 lbs.
  • Winch Gear Type 3-Stage Planetary
  • Winch Gear Ratio 370:1
  • 1st Layer Line Speed 26.0 FPM
  • Free Spooling Clutch Type Lever
  • Electric Winch Item Electric Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list