Skip Content
WINCH ELECTRIC 24VDC 18,000LB LESS ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 24VDC 18,000LB LESS ROPE

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWHS100442
  • Mfr. Model # SI-18W-DC24-A
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 130.0 lbs

Technical Specs

  • Full Load Amps 195
  • Motor HP 2.9
  • Item Recovery Winch
  • Voltage Rating 24 VDC
  • Overall Height 9-1/4"
  • Overall Length 24-1/4"
  • Overall Width 8-13/32"
  • Clutch Release Yes
  • Mechanical Brake No
  • Control Pendant Cord Length 33 ft.
  • No Load Line Speed 33.0 FPM
  • Rope Material Rope Not Included
  • Series SI
  • Manufacturers Warranty Length 1 Year Limited
  • Pulley Block No
  • 1st Layer Load Capacity 18,000 lbs.
  • Winch Gear Type 3-Stage Planetary
  • Winch Gear Ratio 370:1
  • 1st Layer Line Speed 19.0 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list