Skip Content
WINCH ELECTRIC 24VDC 12,000LB LESS ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 24VDC 12,000LB LESS ROPE

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWHS100355
  • Mfr. Model # SI-12W-DC24-A
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 90.0 lbs

Technical Specs

  • Item Recovery Winch
  • Full Load Amps 195
  • Voltage Rating 24 VDC
  • Motor HP 2.9
  • Overall Height 9-1/4"
  • Overall Length 24-1/4"
  • Overall Width 8-13/32"
  • Clutch Release Yes
  • Mechanical Brake No
  • Control Pendant Cord Length 33 ft.
  • No Load Line Speed 33.0 FPM
  • Pulley Block No
  • Manufacturers Warranty Length 1 Year Limited
  • Series SI
  • Rope Material Rope Not Included
  • 1st Layer Load Capacity 12,000 lbs.
  • Winch Gear Ratio 370:1
  • 1st Layer Line Speed 26.0 FPM
  • Winch Gear Type 3-Stage Planetary
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list