WINCH ELECTRIC 24VDC 10,000LB LESS ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH ELECTRIC 24VDC 10,000LB LESS ROPE

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWHS100354
  • Mfr. Model # SI-10W-DC24-A
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 90.0 lbs

Technical Specs

  • Full Load Amps 195
  • Motor HP 2.9
  • Voltage Rating 24 VDC
  • Item Recovery Winch
  • Overall Length 23-1/2"
  • Clutch Release Yes
  • Overall Height 9-1/4"
  • Overall Width 8-13/32"
  • Mechanical Brake No
  • Control Pendant Cord Length 33 ft.
  • No Load Line Speed 33.0 FPM
  • Series SI
  • Manufacturers Warranty Length 1 Year Limited
  • Rope Material Rope Not Included
  • Pulley Block No
  • 1st Layer Load Capacity 10,000 lbs.
  • 1st Layer Line Speed 26.0 FPM
  • Winch Gear Ratio 370:1
  • Winch Gear Type 3-Stage Planetary
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list