Skip Content
WINCH ELECTRIC 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WINCH ELECTRIC 2000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DMP4
  • Mfr. Model # 1DMP4
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3164
  • Shipping Weight 21.85 lbs

Product Details

High speed planetary gear winch comes with power in and out, switching and wiring harness. Free-spool clutch. Thermal protection device on motor casing exterior. Includes an ergonomically designed handheld remote control with 30 ft. cord and a detachable moisture resistant plug.

Technical Specs

  • Full Load Amps 130
  • Clutch Release Yes
  • Pulley Block Yes
  • Mechanical Brake Yes
  • Item Electric Winch
  • Motor HP 1.15
  • Voltage Rating 12 VDC
  • Overall Length 12-1/8"
  • Overall Height 4-1/2"
  • Rope Material Wire
  • Overall Width 4"
  • Included Rope Length 46 ft.
  • No Load Line Speed 29.6 FPM
  • Included Rope Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list