WINCH ELECTRIC 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WINCH ELECTRIC 1500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1DMP3
  • Mfr. Model # 1DMP3
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3164
  • Shipping Weight 20.47 lbs

Product Details

High speed planetary gear winch comes with power in and out, switching and wiring harness. Free-spool clutch. Thermal protection device on motor casing exterior. Includes an ergonomically designed handheld remote control with 30 ft. cord and a detachable moisture resistant plug.

Technical Specs

  • Full Load Amps 96
  • Clutch Release Yes
  • Mechanical Brake Yes
  • Pulley Block Yes
  • Motor HP 0.95
  • Item Electric Winch
  • Overall Width 4"
  • Voltage Rating 12V DC
  • Overall Height 4-1/2"
  • Overall Length 11-1/4"
  • Rope Material Wire
  • Included Rope Dia. 5/32"
  • Included Rope Length 50 ft.
  • No Load Line Speed 21.7 FPM
  • Winch Gear Ratio 153:1
  • 1st Layer Load Capacity 1,500 lbs.
  • Winch Gear Type 1-Stage Planetary
  • 1st Layer Line Speed 6.3 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list