Skip Content
WINCH ELECTRIC 12VDC 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 12VDC 2000LB

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST2953AT
  • Mfr. Model # 2953AT
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3164
  • Shipping Weight 25.61 lbs

Product Details

12 volt electric winch 6,000 lb. capacity 12 VDC motor, planetary gearing, switch on 12 foot cord, complete with pulley block.

Technical Specs

  • Full Load Amps 20
  • Pulley Block No
  • Manufacturers Warranty Length Limited 1 yr. Winch Warranty
  • Voltage Rating 12 V
  • Rope Material Galvanized Steel Cable Wire
  • Included Rope Length 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list