Skip Content
WINCH ELECTRIC 12VDC 15,000LB LESS ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 12VDC 15,000LB LESS ROPE

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWHS100437
  • Mfr. Model # SI-15W-DC12-A
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 130.0 lbs

Technical Specs

  • Full Load Amps 400
  • Item Recovery Winch
  • Motor HP 2.4
  • Voltage Rating 12 VDC
  • Overall Length 24-1/4"
  • Overall Height 9-1/4"
  • Overall Width 8-13/32"
  • Clutch Release Yes
  • Mechanical Brake No
  • No Load Line Speed 33.0 FPM
  • Control Pendant Cord Length 33 ft.
  • Series SI
  • Rope Material Rope Not Included
  • Manufacturers Warranty Length 1 Year Limited
  • Pulley Block No
  • 1st Layer Load Capacity 15,000 lbs.
  • Winch Gear Ratio 370:1
  • Winch Gear Type 3-Stage Planetary
  • 1st Layer Line Speed 19.0 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list