Skip Content
WINCH ELECTRIC 12VDC 10,000LB LESS ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 12VDC 10,000LB LESS ROPE

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWHS100348
  • Mfr. Model # SI-10W-DC12-A
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3165
  • Shipping Weight 90.0 lbs

Technical Specs

  • Full Load Amps 400
  • Voltage Rating 12 VDC
  • Motor HP 2.4
  • Item Recovery Winch
  • Overall Height 9-1/4"
  • Overall Length 23-1/2"
  • Overall Width 8-13/32"
  • Clutch Release Yes
  • Mechanical Brake No
  • Control Pendant Cord Length 33 ft.
  • No Load Line Speed 33.0 FPM
  • Series SI
  • Rope Material Rope Not Included
  • 1st Layer Load Capacity 10,000 lbs.
  • Manufacturers Warranty Length 1 Year Limited
  • Pulley Block No
  • Winch Gear Type 3-Stage Planetary
  • Winch Gear Ratio 370:1
  • 1st Layer Line Speed 26.0 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list