Skip Content
WINCH ELECTRIC 12500LB 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH ELECTRIC 12500LB 12V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5CVR9
  • Mfr. Model # 5CVR9
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Product Details

High speed planetary winch comes with power in and out, free wheel, remote switching, heavy-duty sealed electrical contactors,mechanical brake, pulley block and roller fairlead. 6,000 lbs. to 16,500 lbs. single line capacity.

Technical Specs

  • Mechanical Brake Yes
  • Pulley Block No
  • Full Load Amps 280
  • Item Electric Winch
  • Motor HP 2-7/10
  • Voltage Rating 12 VDC
  • Overall Length 24-13/16"
  • Overall Height 10-13/32"
  • Overall Width 8-1/2"
  • Rope Material Wire
  • Clutch Release Yes
  • Drum Capacity for 1/4 In. Cable 155 ft.
  • Drum Capacity for 5/16 In. Cable 125 ft.
  • Included Rope Length 95 ft.
  • Included Rope Dia. 13/32"
  • Full Load Line Speed 2.5 FPM
  • No Load Line Speed 4.2 FPM
  • Control Pendant Cord Length 9-1/2 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List