Skip Content
WINCH ELECTRIC 120V DC 4500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECTRIC 120V DC 4500LB

STRONGARM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOLSA12015DC
  • Mfr. Model # SA12015DC
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Item Winch
  • Full Load Amps 70
  • Motor HP 2/3
  • Voltage Rating 12 VDC
  • Overall Length 11-3/8"
  • Overall Height 8"
  • Overall Width 8-53/64"
  • Clutch Release Yes
  • Pulley Block Yes
  • Mechanical Brake Yes
  • Drum Capacity for 1/4 In. Cable 68 ft.
  • No Load Line Speed 2.5 FPM
  • Control Pendant Cord Length 10 ft.
  • Manufacturers Warranty Length 1 Year
  • Series StrongArm
  • Rope Material Wire
  • Included Rope Dia. 7/32"
  • Included Rope Length 50 ft.
  • 1st Layer Load Capacity 4,500 lbs.
  • Winch Gear Type Spur
  • Winch Gear Ratio 570:1
  • Electric Winch Item Electric Winch
  • 1st Layer Line Speed 2.0 FPM
  • Free Spooling Clutch Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list