Skip Content
WINCH ELECT 120V AC 2700LB N/CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ELECT 120V AC 2700LB N/CLUTCH

STRONGARM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOLSA9015AC-NCCSA
  • Mfr. Model # SA9015AC-NCCSA
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Winch
  • Full Load Amps 8
  • Voltage Rating 120 VAC
  • Motor HP 1/4
  • Overall Length 11-3/8"
  • Overall Height 8"
  • Overall Width 8-53/64"
  • Clutch Release No
  • Pulley Block No
  • Mechanical Brake Yes
  • Control Pendant Cord Length 10 ft.
  • Drum Capacity for 1/4 In. Cable 68 ft.
  • No Load Line Speed 6.0 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list