Skip Content
Discontinued with Replacement
WINCH ELECT 120V AC 2700LB N/CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WINCH ELECT 120V AC 2700LB N/CLUTCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL5AA20
  • Mfr. Model # 5AA20
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs
Suggested Replacement Product
WINCH ELECT 120V AC 2700LB N/CLUTCH

Price: NA

Product Details

Precision needle bearings create less friction to produce less heat and extend winch life, while the clutch allows load-release or freewheeling use. Features heat-treated, high-carbon steel final drive gears for greater strength and a rust-resistant brush High-impact cover completely encloses cable and drum to protect workers hands and fingers from injury, as well as to help prevent cable from rusting. Compact design is perfect for tight spaces. Additional features include power-in, power-out, a

Technical Specs

  • Full Load Amps 6
  • Clutch Release No
  • Pulley Block No
  • Mechanical Brake Yes
  • Voltage Rating 115VCA
  • Motor HP 1
  • Rope Material Wire
  • Item Electric Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list