Skip Content
WINCH CRANE 1000LB 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH CRANE 1000LB 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH3VJ66
  • Mfr. Model # 3VJ66
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 3168
  • Shipping Weight 27.0 lbs

Product Details

12 VDC crane winch. Light-duty crane winch has 5:1 safety factor with mechanical brake for lifting single line loads up through 1,000 lbs. not to be used as a hoist. Holds up to 50 ft. of wire rope and has remote switching on 15 ft. lead.

Technical Specs

  • Mechanical Brake Yes
  • Full Load Amps 80
  • Pulley Block Yes
  • Item Electric Winch
  • Motor HP 1.8
  • Overall Width 8-39/64"
  • Overall Length 15-7/64"
  • Overall Height 6"
  • Voltage Rating 12V DC
  • Manufacturers Warranty Length 1 Year Limited
  • Series Dayton PL
  • Clutch Release No
  • Rope Material Rope Not Included
  • 1st Layer Load Capacity 1,000 lbs.
  • Control Pendant Cord Length 15 ft.
  • Winch Gear Ratio 159:1
  • No Load Line Speed 19.5 FPM
  • 1st Layer Line Speed 14.7 FPM
  • Winch Gear Type 1-Stage Planetary
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list