WINCH BINDER 15 000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH BINDER 15 000LB

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN52801
  • Mfr. Model # 52801
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3238
  • Shipping Weight 11.0 lbs

Product Details

Trailer winch binder/bar. 4 inches, 18000 lbs.

Technical Specs

  • Item Standard Winch
  • Colour Black
  • Includes Winch Unit
  • For Use With Trailers
  • Width 7-1/2"
  • Length 6"
  • Body Material Steel
  • End Type Weld On
  • Hardware Material Steel
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 7-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list