Skip Content
WINCH ATV 12VDC 3500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ATV 12VDC 3500LB

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1135220
  • Mfr. Model # 1135220
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3168
  • Shipping Weight 33.9 lbs

Product Details

Contains 4-way roller fairlead, mechanical hold and dynamic brake, power in and out, freewheel and high speed planetary all metal gear train. 2,500 lbs. single line capacity. Handlebar mountable low amp toggle switch. 10 ft. hand held remote. Heavy-duty latched hook with thimble.

Technical Specs

  • Full Load Amps 190
  • Item ATV/UTV Electric Winch
  • Voltage Rating 12 VDC
  • Motor HP 1-3/5
  • Overall Height 4-13/16"
  • Overall Length 13-13/32"
  • Overall Width 4-1/2"
  • Series Terra Series
  • Rope Material Wire
  • Clutch Release Yes
  • Pulley Block No
  • Mechanical Brake Yes
  • Included Rope Dia. 13/64"
  • Control Pendant Cord Length 10 ft.
  • No Load Line Speed 22.5 FPM
  • Included Rope Length 50 ft.
  • Manufacturers Warranty Length Limited Lifetime
  • 1st Layer Load Capacity 3,500 lbs.
  • 1st Layer Line Speed 9.3 FPM
  • Electric Winch Item ATV/UTV Electric Winch
  • Winch Gear Ratio 140:1
  • Winch Gear Type 3-Stage Planetary
  • Free Spooling Clutch Type Rotating End Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list