Skip Content
WINCH ATV 12VDC 2500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH ATV 12VDC 2500LB

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1125220
  • Mfr. Model # 1125220
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3167
  • Shipping Weight 32.0 lbs

Product Details

Contains 4-way roller fairlead, mechanical hold and dynamic brake, power in and out, freewheel and high speed planetary all metal gear train. 2,500 lbs. single line capacity. Handlebar mountable low amp toggle switch. 10 ft. hand held remote. Heavy-duty latched hook with thimble.

Technical Specs

  • Full Load Amps 162
  • Voltage Rating 12 VDC
  • Motor HP 1-1/3
  • Item ATV/UTV Electric Winch
  • Overall Height 4-13/16"
  • Overall Length 13-13/64"
  • Overall Width 4-1/2"
  • Clutch Release Yes
  • Pulley Block No
  • Series Terra Series
  • Rope Material Wire
  • Mechanical Brake Yes
  • Included Rope Dia. 3/16"
  • Included Rope Length 50 ft.
  • Control Pendant Cord Length 10 ft.
  • No Load Line Speed 25.0 FPM
  • Manufacturers Warranty Length Limited Lifetime, 1 Year on Electrical system
  • 1st Layer Load Capacity 2,500 lbs.
  • Winch Gear Type 3-Stage Planetary
  • Winch Gear Ratio 140:1
  • 1st Layer Line Speed 9.5 FPM
  • Electric Winch Item ATV/UTV Electric Winch
  • Free Spooling Clutch Type Rotating End Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list