Skip Content
WINCH 8102001 W/90FT OF 3/16IN GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH 8102001 W/90FT OF 3/16IN GALV

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8102009
  • Mfr. Model # 8102009
  • UNSPSC # 46182310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.6 lbs

Technical Specs

  • For Use With Tripod, or Winch and a Full Body Harness in a Confined Space Application
  • Includes Winch Bag, Mounting Bracket
  • Colour Blue
  • Height 12"
  • Item Confined Space Winch
  • Material of Construction Aluminum with a Medium Density Polyethylene Cover
  • Length 15"
  • Width 13"
  • Type Personnel 2 Way
  • Standards OSHA 1910.146 and ANSI Z117.1
  • Max. Working Load 350 lbs.
  • Winch Cable Length 90 ft.
  • Winch Cable Dia. 3/16"
  • Winch Cable Material Galvanized Steel
  • Winch Cable Tensile Strength 4,200 lbs.
  • Raising/Lowering Speed 12-1/2 ft./min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list