Skip Content
WINCH 60FT SS SALALIFT II close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH 60FT SS SALALIFT II

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8102022
  • Mfr. Model # 8102022
  • UNSPSC # 46182310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Colour Gray, Gold
  • For Use With Tripod or Hoist System
  • Length 60 ft.
  • Item Winch
  • Standards ANSI
  • Winch Cable Length 60 ft.
  • Winch Cable Dia. 3/16"
  • Max. Working Load 350 lbs.
  • Winch Cable Tensile Strength 5,000 lbs.
  • Winch Cable Material Stainless Steel
  • Raising/Lowering Speed 0.2 ft./sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list