Skip Content
WINCH 12VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WINCH 12VOLT

SUPERWINCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH1145
  • Mfr. Model # 1145
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Full Load Amps 200
  • Item Electric Winch
  • Voltage Rating 12VDC
  • Motor HP 1-4/5
  • Overall Length 13-13/16"
  • Overall Height 5-2/3"
  • Overall Width 5-3/8"
  • Clutch Release Yes
  • Series Terra Series
  • Pulley Block No
  • Mechanical Brake No
  • Drum Capacity for 1/4 In. Cable 50 ft.
  • Control Pendant Cord Length 10 ft.
  • No Load Line Speed 19.8 FPM
  • Manufacturers Warranty Length 1 Year Limited
  • Rope Material Rope Not Included
  • 1st Layer Load Capacity 2,000 lbs.
  • Winch Gear Type 1-Stage Planetary
  • Winch Gear Ratio 191:1
  • 1st Layer Line Speed 15.0 FPM
  • Electric Winch Item Electric Winch
  • Free Spooling Clutch Type Rotating End Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list