WINCH 1000LB 115V AC 6FTWIRE W/P/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WINCH 1000LB 115V AC 6FTWIRE W/P/BL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWH5W659
  • Mfr. Model # 5W659
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 3169
  • Shipping Weight 20.34 lbs

Product Details

Features full-metal high-speed planetary gear train, pre-wired switch on 6 ft. lead, cable tension plate, dynamic brake, and can power load in and out. Not intended for use outside or in high moisture areas. CSA and cUL certified.

Technical Specs

  • Full Load Amps 10.0
  • Pulley Block Yes
  • Mechanical Brake No
  • Item Electric Winch
  • Motor HP 0.5
  • Voltage Rating 115V AC
  • Overall Length 13-1/2"
  • Overall Height 5-3/4"
  • Overall Width 5-3/8"
  • Series Dayton PL
  • Clutch Release No
  • Rope Material Wire
  • Manufacturers Warranty Length 1 Year Limited
  • Included Rope Length 45 ft.
  • 1st Layer Load Capacity 1,000 lbs.
  • No Load Line Speed 23.0 FPM
  • Included Rope Dia. 5/32"
  • Control Pendant Cord Length 6 ft.
  • Winch Gear Type 1-Stage Planetary
  • Winch Gear Ratio 123:1
  • 1st Layer Line Speed 13.0 FPM
  • Free Spooling Clutch Type None
  • Electric Winch Item Electric Winch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list