Skip Content
WILLIAM TRI-ACT CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WILLIAM TRI-ACT CARABINER

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZM36TL
  • Mfr. Model # M36TL
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Self-locking carabiners for connecting systems. utomatic locking system is quick to unlock and decreases the risk of accidental opening. William Triact-Lock aluminum - CE EN 362.

Technical Specs

  • Item William Triact Carabiner
  • Material Aluminum
  • Colour Gray
  • Length 4"
  • Lock Type Triple Action Auto Lock
  • Tensile Strength 25 kN
  • Standards CE EN 362, CE EN 12275, Types B, H (SL), Types K, B, H (BL and TL), UIAA 121 (SL, BL Only)
  • Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list