Skip Content
WIDERIB RUBBER 3FT WD BLK 1/8 THK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIDERIB RUBBER 3FT WD BLK 1/8 THK

WIDE RIB RUBBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGWRS220300
  • Mfr. Model # WRS220300
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2663
  • Shipping Weight 35.8 lbs

Product Details

19 mm slim line matting. 5 ft x 10 m roll. Gray. Designed to function as the primary entrance matting in high traffic areas. 100% solid welded vinyl open grip, heel resistant. Top surface features embossed tread for enhanced slip resistance.

Technical Specs

  • Colour Black
  • Width 3 ft.
  • Item Wide Rib Rubber Matting
  • Thickness 1/8"
  • Length 75 ft.
  • Indoor/Outdoor Indoor, Outdoor
  • Mat Surface Pattern Wide Rib
  • Mat Backing Material Rubber
  • Mat Surface Material Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List