WIDE MOUTH TOOL BAG,23 PKT,RED/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIDE MOUTH TOOL BAG,23 PKT,RED/BLK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZJ3
  • Mfr. Model # 5MZJ3
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Features Top Opening Reinforced w/Metal
  • Colour Red/Black
  • Includes Adjustable Shoulder Strap
  • Item Wide Mouth Tool Bag
  • Material 600 Denier Polyester
  • Number of Pockets 23
  • Nominal Overall Width 13"
  • Nominal Overall Depth 10"
  • Primary Tool Bag Color Red
  • Nominal Overall Height 9"
  • Number of Pieces 1
  • Overall Height 9"
  • Overall Width 13"
  • Overall Depth 9-3/4"
  • Closure Type Zipper
  • Number of Outside Pockets 6
  • Number of Inside Pockets 17
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list