WIDE MOUTH TOOL BAG,23 PKT,BLUE/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIDE MOUTH TOOL BAG,23 PKT,BLUE/BLK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZJ2
  • Mfr. Model # 5MZJ2
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Colour Blue/Black
  • Item Wide Mouth Tool Bag
  • Includes Adjustable Shoulder Strap
  • Material 600 Denier Polyester
  • Number of Pockets 23
  • Features Top Opening Reinforced w/Metal
  • Nominal Overall Height 9"
  • Nominal Overall Width 13"
  • Nominal Overall Depth 10"
  • Primary Tool Bag Color Blue
  • Number of Pieces 1
  • Overall Depth 9-1/2"
  • Overall Height 9"
  • Overall Width 13"
  • Closure Type Open Top
  • Number of Outside Pockets 6
  • Basic Material Canvas
  • Number of Inside Pockets 17
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list